Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size112M
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension18.42 in
- Shaft Diameter28 mm
- Weight146 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1178 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency89.5 %
- Insulation ClassF
- IP Rating55
- KVA CodeJ
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026521
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6205
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026521
- Wiring Diagram
Overview
Mfr description
3HP 1200RPM R323A TEFC 230/460V 112M 3PH
- Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box