Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size71
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension9.44 in
- Shaft Diameter14 mm
- Weight17 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsCompressors, Conveyors, Fans, Pumps
- Assembly Box MountingF3
- Base RPM3400 rpm
- Description Keyword0.75 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Efficiency74 %
- Insulation ClassF
- IP Rating55
- KVA CodeJ
- kW0.56 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856027313
- Motor Horsepower3/4 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6203
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856027313
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)