Motion
112MTFC6512AA

LEESON ELECTRIC
112MTFC6512AA

IEC Frame Motor - 4.10 kW, 3600 rpm, 3 ph, 575 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739282
MFR #112MTFC6512AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
112MTFC6512AA

IEC Frame Motor - 4.10 kW, 3600 rpm, 3 ph, 575 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739282
MFR #112MTFC6512AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5-1/2HP 3600RPM R424A TEFC 575V 112M 3PH
  • Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction MAX GUARD® Class F Insulation, Class B rise @ rated KW IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5-1/2 hp
  • kW
    4.10 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    112M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    3510 rpm
  • Starting Method
    Line Or Inverter
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Thermal Protection
    No
  • Motor Poles
    2
  • Full Load Efficiency
    89.5 %
  • Motor Orientation
    Horizontal Or Shaft Down
  • Shaft Type
    IEC
  • Shaft Diameter
    28 mm
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    18.42 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, UL
  • Weight
    122 lbs
  • Description Keyword
    5.50 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026859
  • UPC_NO
    722856026859
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text