Motion
215TTDW4025AB

LEESON ELECTRIC
215TTDW4025AB

Pump Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3510 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739317
MFR #215TTDW4025AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTDW4025AB

Pump Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3510 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739317
MFR #215TTDW4025AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    215JPV
  • Motor Length Less Shaft
    12.4
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    25.56 in
  • Shaft Diameter
    1.2500 in
  • Weight
    135 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3510 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    34.0/17.0 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    G
  • kW
    11.20 kW
  • Manufacturer Catalog Number
    U204
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856035431
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6206
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    15 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 215JPV Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856035431
  • Wiring Diagram

Overview

Mfr description
15 3600 U204 3/60/230/460 DP 215JPV
  • NEMA JP pump shaft dimensions JPV frame includes drip cover for vertical mount without base JP frame has rigid base, drip cover included Mechanically locked on shaft end Continuous duty Class B insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought