Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size213
- Motor Length Less Shaft11.15 in
- Opposite Drive End Bearing Size6206
- Overall Length C Dimension18.03 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight127 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3515 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps23.4/11.7 A
- Full Load Current23.40 / 11.70 A
- Full Load Efficiency89.5 %
- Insulation ClassB
- IP Rating22
- KVA CodeH
- kW7.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012043
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet10 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 213TC Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run
- Synchronous Rpm3600 rpm
- Technical Specifications10 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 213TC Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012043
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)