Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size256T
- Motor Length Less Shaft15.45
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension22.32 in
- Shaft Diameter1.6250 in
- Weight126 lbs
Details
- 2D Drawing
- Ambient Temperature Range50 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3520 rpm
- Description Keyword25 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current66.5/33.5 A
- Full Load Efficiency91 %
- Insulation ClassB
- IP Rating12
- KVA CodeG
- kW18.70 kW
- Manufacturer Catalog NumberU501
- Manufacturer Product Page
- Manufacturer Upc Number722856035905
- Motor CategoryFire Pump Motor
- Motor Horsepower25 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage200/400 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6208
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA
- Starting MethodWye Start Delta Run
- Synchronous Rpm3600 rpm
- Technical Specifications25 HP Fire Pump Motor, 3 phase, 3600 RPM, 200/400 V, 256T Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856035905
- Wiring Diagram
Overview
Mfr description
25HP 3600RPM U501 DP 200/400V 256T 3PH
- Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits