Motion
324TTDP4038CD

LEESON ELECTRIC
324TTDP4038CD

Pump Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739355
MFR #324TTDP4038CD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
324TTDP4038CD

Pump Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739355
MFR #324TTDP4038CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40HP 1800RPM U510 DP 230/460V 324T 3PH
  • Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits 230/460 and 460 Volt models rated for 50 HZ at next lower HP, 1.15 SF Will become build-up item when current stock is gone

Specifications

  • Motor Category
    Fire Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Wye Start Delta Run
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    30 kW
  • Full Load Current
    97.0/48.5 A
  • Full Load Efficiency
    93 %
  • Ambient Temperature Range
    50 °C
  • Base RPM
    1770 rpm
  • KVA Code
    F
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    13.62
  • Overall Length C Dimension
    26.00 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6311
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    12
  • Weight
    465 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856035981
  • UPC_NO
    722856035981
  • Manufacturer Catalog Number
    U510
  • Manufacturer Product Page
  • Technical Specifications
    40 HP Fire Pump Motor, 3 phase, 1800 RPM, 230/460 V, 324T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    40 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text