Motion
405TSTDS4333BT

MARATHON ELECTRIC
405TSTDS4333BT

Pump Motor - 125 hp, 1800 rpm, 3 ph, 200/400 V, 405TS Frame, DP (Drip Proof) Enclosure, 60 Hz, 1778 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739360
MFR #405TSTDS4333BT
Price$12,949.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
405TSTDS4333BT

Pump Motor - 125 hp, 1800 rpm, 3 ph, 200/400 V, 405TS Frame, DP (Drip Proof) Enclosure, 60 Hz, 1778 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739360
MFR #405TSTDS4333BT

Mfr description
125HP 1800RPM U533 DP 200/400V 405TS 3PH
  • Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,949.84/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    405TS
  • Motor Length Less Shaft
    17
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    31.06 in
  • Shaft Diameter
    2.1250 in
  • Weight
    1,070 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    50 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1778 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    331.0/166.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    G
  • kW
    93 kW
  • Manufacturer Catalog Number
    U533
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856036223
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    125 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200/400 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6313
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Standards Met
    CE, CSA
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    125 HP Fire Pump Motor, 3 phase, 1800 RPM, 200/400 V, 405TS Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856036223
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)