Motion
48A17O2006E

LEESON ELECTRIC
48A17O2006E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739395
MFR #48A17O2006E
Price$306.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O2006E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739395
MFR #48A17O2006E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$306.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.0000 in, 304.80 mm
  • Overall Length C Dimension
    12.00 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Z, RPM:1800, 208-230V, OPAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.9 to 1.8 A
  • Full Load Efficiency
    70 %
  • Full Load Torque
    12.40 ft-lbs;16.81 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X012
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048899
  • Model
    48A17O2006E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048899
  • Voltage
    208 to 230 V
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM X012 OPAO 208-230V 48Z 1PH
  • Single speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1” Extended thru-bolts on shaft end Automatic reset thermal protector Lug mount kits and other accessories available (see Accessories section) Resilient ring mount, base not included 1" thru-bolts, opposite shaft end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought