Motion
48A17O154E

LEESON ELECTRIC
48A17O154E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04739396
MFR #48A17O154E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O154E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04739396
MFR #48A17O154E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    9.25 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Base RPM
    1625 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.8-1.8 A
  • Full Load Efficiency
    62 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038623
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856038623
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM X014 OPAO 208-230V 48Z 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/4” resilient ring mounting (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box 3/4" thru bolts, shaft end, 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought