Motion
48A17O155E

LEESON ELECTRIC
48A17O155E

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739397
MFR #48A17O155E
List Price$397.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O155E

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 208-230 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739397
MFR #48A17O155E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.97/each for your price

Overview

Mfr description
1/2HP 1800RPM X017 OPAO 208-230V 48Z 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/4” resilient ring mounting (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box 3/4" thru-bolts, shaft end, 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Z
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1625 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    4.1 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    D
  • kW
    0.37 kW
  • Full Load Efficiency
    72 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:0.50, F#48Z, RPM:1800, 208-230V, OPAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    0.50 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.25 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    16 lbs
  • Harmonization Code
    8501.40.4040
  • Manufacturer Upc Number
    722856038654
  • UPC_NO
    722856038654
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    X017
  • 2D Drawing
  • Model
    48A17O155E
  • Additional Details
    Automatic Reset Thermal Protector;Shielded Ball Bearings;Class B Insulation;Suitable For Indoor Or Outdoor Applications
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    3
  • Overall Length
    10.2500 in, 260.35 mm
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text