Motion
48A11T2021D

LEESON ELECTRIC
48A11T2021D

Farm Duty Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04739399
MFR #48A11T2021D
Price$394.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11T2021D

Farm Duty Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04739399
MFR #48A11T2021D

Mfr description
1/4HP 1200RPM X027 TEAO 115/230V 48Y 1PH
  • Extended thru-bolts Fully gasketed 48/56 Frame mounting holes Continuous duty Automatic reset thermal protector 1/2” dia. x 2-1/2” long shaft with two flats, 90º apart
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Motor Length Less Shaft
    5.5000 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.0900 in
  • Overall Length C Dimension
    10.09 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.2 A;1.6 A at 115 V;230 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1200, 115/230V, TEAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.2/1.6 A
  • Full Load Efficiency
    59.5 %
  • Full Load Torque
    18.5 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    D
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X027
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028020
  • Model
    48A11T2021D
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round / Extended Studs
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028020
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)