Motion
48A11T646A

LEESON ELECTRIC
48A11T646A

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 208-230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04739421
MFR #48A11T646A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11T646A

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 208-230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04739421
MFR #48A11T646A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    10.80 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.3-2.3 A
  • Full Load Efficiency
    65.4 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041852
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856041852
  • Wiring Diagram

Overview

Mfr description
1/3HP 1200RPM X072 TEAO 208-230V 48Z 1PH
  • Automatic reset thermal protector Weather resistant reversing plug Reversible by reconnection 36” long leads, Extended thru-bolts, 8-32 1/2” on drive end, 3/4” on non-drive end Shaft slinger Four Locating screws on frame, 90O apart 1/2” x 5” long shaft with two flats 4.50” 90O apart Capacitor not included, see Accessories section

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought