Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension11.25 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight12 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current1.9 A
- Full Load Efficiency62 %
- Insulation ClassB
- IP Rating01
- Manufacturer Product Page
- Manufacturer Upc Number722856037435
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage208-230 V
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856037435
- Wiring Diagram
Overview
Mfr description
1/4HP 1200RPM X081 OPAO 208-230V 48Y 1PH
- Multi-speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1-5/8” Extended thru-bolts on shaft end Automatic reset thermal protector Lug mount kits and other accessories available (see Accessories section) Capacitor not included