Motion
48A11O1062E

LEESON ELECTRIC
48A11O1062E

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739434
MFR #48A11O1062E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1062E

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739434
MFR #48A11O1062E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1200RPM X203 OPAO 208-230V 48Y 1PH
  • Capacitor not included. Resilient ring/belly band mount Replaces Carrier No. HC44AL230, Fasco No. D804, & Magnetek No. 655 Ball bearings

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    5.7-5.3 A
  • Full Load Efficiency
    64 %
  • Motor Poles
    6
  • Description Keyword
    0.50 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    12.84 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    19 lbs
  • Manufacturer Upc Number
    722856041913
  • UPC_NO
    722856041913
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text