Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension8.44 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight13 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current2.0-2.2 A
- Full Load Efficiency54.4 %
- Insulation ClassB
- IP Rating10
- Manufacturer Product Page
- Manufacturer Upc Number722856041920
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage208-230 V
- Mounting TypeThree Lug
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856041920
- Wiring Diagram
Overview
Mfr description
1/4HP 1200RPM X210 OPAO 208-230V 48Y 1PH
- Multi-speed model, as noted, 3 lug mounting Replaces Emerson No. 3303, Fasco No. D843,Magnetek No. 514, & Century (A.O. Smith) No. OCB1026 Capacitor not included. Ball bearings