Specifications
Dimensions
- Frame Size56Z
- Overall Length C Dimension23.82 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight34 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.9-3.6 A
- Full Load Efficiency75.5 %
- Insulation ClassB
- IP Rating10
- Manufacturer Product Page
- Manufacturer Upc Number722856042101
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower3/4 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage208-230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic
- UPC_NO722856042101
- Wiring Diagram
Overview
Mfr description
3/4HP 1200RPM X218 OPAO 208-230V 56Z 1PH
- Single Split Phase Open Air Over Fixed CCW rotation, viewing opposite shaft of motor Double shaft extension 1-1/2" long by 1/2" diameter with flat each end