Motion
48A11T569F

LEESON ELECTRIC
48A11T569F

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04739452
MFR #48A11T569F
Price$218.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11T569F

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04739452
MFR #48A11T569F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.7500 in, 273.05 mm
  • Overall Length C Dimension
    10.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    140 °F;60 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1200, 208-230V, TEAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.4 A
  • Full Load Efficiency
    68.5 %
  • Full Load Torque
    18.6 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    B
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X412
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037787
  • Model
    48A11T569F
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Extended Stud
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856037770
  • Voltage
    208 to 230 V
  • Wiring Diagram

Overview

Mfr description
1/4HP 1200RPM X412 TEAO 208-230V 48Y 1PH
  • Frame and end brackets enclosed Single speed model 30” long leads, Shaft slinger Weather resistant reversing plug 1-1/2” Thru-bolts on shaft end, 1” thru-bolts on lead end Automatic reset thermal protector Weep holes with removable plugs on end brackets. Remove bottom plug after installation Lug mount kits and other accessories available (see Accessories section) 60°C ambient, Capacitor not included, see Accessories section

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought