Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension11.00 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight16 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current1.8 A
- Full Load Efficiency62 %
- Insulation ClassB
- IP Rating43
- Manufacturer Product Page
- Manufacturer Upc Number722856037831
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage208-230 V
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856037831
- Wiring Diagram
Overview
Mfr description
1/4HP 1200RPM X430 TEAO 208-230V 48Y 1PH
- Frame and end brackets enclosed Multi-speed model 30” long leads, Shaft slinger Weather resistant reversing plug 1-1/4” Thru-bolts on shaft end, 1” thru-bolts on lead end Automatic reset thermal protector Weep holes with removable plugs on end brackets. Remove bottom plug after installation Lug mount kits and other accessories available (see Accessories section) Capacitor not included, see Accessories section