Motion
48S17T366F

LEESON ELECTRIC
48S17T366F

Farm Duty Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1200 rpm, 1 ph, 115 V, 48 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04739473
MFR #48S17T366F
Price$420.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17T366F

Farm Duty Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1200 rpm, 1 ph, 115 V, 48 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04739473
MFR #48S17T366F

Mfr description
1/4HP 1800//6RPM X910 TEAO 115V 48 1PH
  • Economical split phase design Has 1/2” dia. X 2-1/2” long shaft with two flats, 90 degrees apart Fully gasketed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.09/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.0900 in
  • Overall Length C Dimension
    11.09 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25 & 0.08, F#48, RPM:1725 & 1140, 115 & 115V, TEAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.0 A
  • Full Load Efficiency
    62 %
  • Full Load Torque
    12.1 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    R
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X910
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028563
  • Model
    48S17T366F
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/12 hp, 1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round / Extended Studs
  • Number Of Speeds
    2
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028563
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)