Motion
48A17T2005A

LEESON ELECTRIC
48A17T2005A

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TENV Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739474
MFR #48A17T2005A
Price$369.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17T2005A

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TENV Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #04739474
MFR #48A17T2005A

Mfr description
1/4HP 1800RPM X920 TENV 115/230V 48Z 1PH
  • Heavy gauge steel frame and yoke fan shroud mounted by four 7/8” extended stud bolts on 5-1/8” bolt circle Single speed model Automatic reset thermal protector 1/2” x 2-1/2” long shaft with two flats, 90° apart Capacitor included
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.5600 in, 268.22 mm
  • Overall Length C Dimension
    10.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    22 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Low Noise Grease;Permanent Split Capacitor
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Pedestal Fan
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Z, RPM:1800, 115/230V, TENV
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.6/1.8 A
  • Full Load Efficiency
    68 %
  • Full Load Torque
    12.25 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    F
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X920
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042125
  • Model
    48A17T2005A
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round / Swing Arm
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042125
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)