Motion
48A17T2006A

LEESON ELECTRIC
48A17T2006A

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 48Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1625 rpm Base, Round / Swing Arm Mount, Continuous Duty
MI ITEM #04739475
MFR #48A17T2006A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17T2006A

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 48Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1625 rpm Base, Round / Swing Arm Mount, Continuous Duty
MI ITEM #04739475
MFR #48A17T2006A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1725RPM X921 TENV 48Z 1/60/115/230
  • Heavy gauge steel frame and yoke fan shroud mounted by four 7/8” extended stud bolts on 5-1/8” bolt circle Single speed model Automatic reset thermal protector 1/2” x 2-1/2” long shaft with two flats, 90° apart Capacitor included

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    48Z
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1625 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    3.8/1.9 A
  • Full Load Efficiency
    66 %
  • Motor Poles
    4
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    11.06 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    24 lbs
  • Manufacturer Upc Number
    722856042132
  • UPC_NO
    722856042132
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round / Swing Arm
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text