Motion
145THTR5330AA

LEESON ELECTRIC
145THTR5330AA

Inverter Vector Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Bolt-on Base Mount, Continuous Duty
Mi Item #04739477
MFR #145THTR5330AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145THTR5330AA

Inverter Vector Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Bolt-on Base Mount, Continuous Duty
Mi Item #04739477
MFR #145THTR5330AA

Mfr description
1-1/2HP 1800RPM Y367 TENV 575V 145TC 3PH
  • Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Top mounted conduit box as found on PMDC motors Eliminates brush and commutator maintenance Totally enclosed, non-ventilated Bolt-on removable base for footless mounting option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.48 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    50 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.9 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y367
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024282
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP Variable Speed Motor, 3 phase, 1800 RPM, 575 V, 145TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856024282
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)