Motion
284TTFNA7240AA

MARATHON ELECTRIC
284TTFNA7240AA

Air Handling (HVAC) Motor - 20 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739480
MFR #284TTFNA7240AA
Price$6,067.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
284TTFNA7240AA

Air Handling (HVAC) Motor - 20 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739480
MFR #284TTFNA7240AA

Mfr description
20HP 1800/8RPM Y385 TEFC 460V 284T 3PH
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Extended grease tubes, Regreasable in service T-drains provided for effective drainage Shaft Slinger, Forsheda seals on both ends Actual test and vibration data supplied with each motor
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,067.43/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    26.21 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    489 lbs

Details

  • 2D Drawing
  • Base RPM
    1775 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.0 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042262
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856042262
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)