Motion
143THEN8034CB

LEESON ELECTRIC
143THEN8034CB

Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739493
MFR #143THEN8034CB
Price$14,633.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143THEN8034CB

Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739493
MFR #143THEN8034CB

Mfr description
1HP 1800RPM Y978 EPNV 230/460V 143TC 3PH
  • BEI H38 explosion proof encoder 1024 ppr, Class I Groups C & D,Class II Groups E, F, G included MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) F1 standard, NOT field reversible to F2, Meets temperature code T3B Suitable for Group C Normally closed thermostats (one per phase, Class F) Cast iron frame and brackets UL listed file no. E12044, MC228275/ CSA certified file no. LR47504, MC236833
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,633.30/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    21.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    86 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0/1.5 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog Number
    Y978
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025548
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 143TC Frame, EPNV
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856025548
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)