Motion
182THES8048BR

MARATHON ELECTRIC
182THES8048BR

Inverter Vector Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739495
MFR #182THES8048BR
Your Price$11,715.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182THES8048BR

Inverter Vector Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739495
MFR #182THES8048BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,715.84/each(List $14,644.80)

Overview

Mfr description
3HP 1800RPM Y980 EPNV 230/460V 182TC 3PH
  • BEI H38 explosion proof encoder 1024 ppr, Class I Groups C & D,Class II Groups E, F, G included MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) F1 standard, NOT field reversible to F2, Meets temperature code T3B Suitable for Group C

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Current
    8.20 / 4.10 A, 8.2/4.1 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    24.82 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Weight
    117 lbs
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Additional Details
    Designed for Industrial Applications with Vector Drives where up to a 2000:1 Constant Torque Speed Range or Precise Speed and Torque Regulation is Required;Used in Dirty, Dusty or Caustic Environments where Cast Iron Construction is Required, and Installed in Hazardous Environments as Defined by the Motor's Explosion Proof Class and Group Rating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025562
  • Operation Manual
  • Technical Specifications
    3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, EPNV
  • Manufacturer Catalog Number
    Y980
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text