Motion
213THES8053BP

MARATHON ELECTRIC
213THES8053BP

Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739496
MFR #213THES8053BP
Price$12,838.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213THES8053BP

Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739496
MFR #213THES8053BP

Mfr description
5HP 1800RPM Y981 EPNV 230/460V 213TC 3PH
  • BEI H38 explosion proof encoder 1024 ppr, Class I Groups C & D,Class II Groups E, F, G included MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) F1 standard, NOT field reversible to F2, Meets temperature code T3B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,838.03/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    26.17 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    240 lbs

Details

  • 2D Drawing
  • Additional Details
    Designed for Industrial Applications with Vector Drives where up to a 2000:1 Constant Torque Speed Range or Precise Speed and Torque Regulation is Required;Used in Dirty, Dusty or Caustic Environments where Cast Iron Construction is Required, and Installed in Hazardous Environments as Defined by the Motor's Explosion Proof Class and Group Rating
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 / 6.50 A, 13.0/6.5 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog Number
    Y981
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025579
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 213TC Frame, EPNV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)