Motion
182THTS8048AR

MARATHON ELECTRIC
182THTS8048AR

Inverter Vector Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739499
MFR #182THTS8048AR
Price$4,509.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182THTS8048AR

Inverter Vector Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739499
MFR #182THTS8048AR

Mfr description
3HP 1800RPM Y988 TENV 230/460V 182TC 3PH
  • MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Will accept encoder through Mod Central (see mod 24 for encoder mounting) Stearns brakes, 56 series Includes 140% rated spring-set self-adjusting NEMA 2 disk brake (Brake coil voltage matches motor) Universal mounting up to 15 Lb-Ft, (see comment below and Mod Central for vertical mounting), Horizontal mounting (see comment below and Mod Central for vertical mounting)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,509.86/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    19.67 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    118 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Conveyors, Cranes, Hoists, Industrial Machinery, Machine Tools
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.20 / 4.10 A, 8.2/4.1 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y988
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025647
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)