Motion
182TCFW7072AA

LEESON ELECTRIC
182TCFW7072AA

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739502
MFR #182TCFW7072AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TCFW7072AA

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739502
MFR #182TCFW7072AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM Z119A TEFC 115/230V 182T 1PH
  • Shaft end mechanically locked on C-face models Capacitor start design for high starting torque Capacitor start induction run design Low temperature manual reset thermal protector Totally enclosed and fully gasketed construction for dirty environments Condensate drains Shaft slinger Class F insulation F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1735 rpm
  • Thermal Protection
    Manual
  • Full Load Current
    24.0/12.0 A
  • Full Load Efficiency
    72 %
  • Motor Poles
    4
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    14.46 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    66 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027832
  • UPC_NO
    722856027832
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text