Motion
213TBFW7010AB

MARATHON ELECTRIC
213TBFW7010AB

Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3465 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739503
MFR #213TBFW7010AB
List Price$2,591.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TBFW7010AB

Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3465 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739503
MFR #213TBFW7010AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,591.28/each for your price

Overview

Mfr description
7-1/2HP 3600RPM Z434 TEFC 230V 213JM 1PH
  • NEMA JM pump shaft dimensions Mechanically locked on shaft end Capacitor start/capacitor run design for higher efficiency Continuous duty

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    213JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Capacitor Run
  • kW
    5.60 kW
  • Full Load Current
    32.0 A
  • Full Load Efficiency
    81.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3465 rpm
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    9.65
  • Overall Length C Dimension
    20.59 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    90 lbs
  • Overload Protector
    1
  • Manufacturer Upc Number
    722856032713
  • Manufacturer Catalog Number
    Z434
  • Manufacturer Product Page
  • Technical Specifications
    7.50 HP Close-Coupled Pump Motor, 1 phase, 3600 RPM, 230 V, 213JM Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    7.50 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text