Motion
48S17D7204G

LEESON ELECTRIC
48S17D7204G

Definite Purpose Motor - 1/4 hp / 1/12 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04739518
MFR #48S17D7204G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D7204G

Definite Purpose Motor - 1/4 hp / 1/12 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04739518
MFR #48S17D7204G

Mfr description
1/4HP 1800//6RPM D180 DP 115V 48Y 1PH
  • Ball bearings Variable torque on two speed ratings 48Y and 48YZ frame have 48/56 frame mounting holes Heavy gauge steel frame and base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.06 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.1 A
  • Full Load Efficiency
    59.3 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039392
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/4 hp / 1/12 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • UPC_NO
    722856039392
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)