Motion
182TTTS6001AB

LEESON ELECTRIC
182TTTS6001AB

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739545
MFR #182TTTS6001AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTTS6001AB

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739545
MFR #182TTTS6001AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM E216 TENV 230/460V 182T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3525 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    7.6/3.8 A
  • Full Load Current
    7.60 / 3.80 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    89.5 %
  • KVA Code
    K
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    5.75 in
  • Overall Length C Dimension
    12.71 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6206
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    98 lbs
  • Manufacturer Upc Number
    722856016874
  • UPC_NO
    722856016874
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 182T Frame, TENV
  • Spec Sheet
    3 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 182T Frame, TENV
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text