Motion
5011LSTFS16033AR

MARATHON ELECTRIC
5011LSTFS16033AR

Severe Duty Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 5011LS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739549
MFR #5011LSTFS16033AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5011LSTFS16033AR

Severe Duty Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 5011LS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739549
MFR #5011LSTFS16033AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600HP 1800RPM E366 TEFC 460V 5011LS 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    600 hp
  • Description Keyword
    600 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    5011LS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1785 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    G
  • Starting Method
    Line Or Inverter
  • kW
    450 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    655.0 A
  • Full Load Efficiency
    96.2 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    LS
  • Shaft Diameter
    2.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    49.50 in
  • Overall Length C Dimension
    67.56
  • Drive End Bearing Size
    6322
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6318
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Frame is drilled with 3 sets of footholes, 5010, 5011, and 5012 as standard. 5009 frame drilling available as build-up Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Ball bearings on both ends suitable for direct connection. For belted applications, refer to customer service MAX GUARD® Class F insulation system, Internal and external epoxy paint Constant Torque speed range is listed in CT SPEED RANGE column, NEMA design A Not UL recognized Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    55
  • Standards Met
    CE, CSA
  • Weight
    5,368 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856020369
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text