Motion
143TTFN6501AA

LEESON ELECTRIC
143TTFN6501AA

Severe Duty Motor - 1-1/2 hp, 3600 rpm, 3 ph, 460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739551
MFR #143TTFN6501AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFN6501AA

Severe Duty Motor - 1-1/2 hp, 3600 rpm, 3 ph, 460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739551
MFR #143TTFN6501AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Motor Length Less Shaft
    6.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    12.92
  • Service Factor
    1.25
  • Shaft Diameter
    0.8750 in
  • Weight
    64 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3515 rpm
  • Description Keyword
    1.50 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiencies, except where noted NEMA Premium® models are in compliance with EISA2007 C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) C-face addition results in non-NEMA "AH" dim (+1.2" than NEMA) MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    2.0 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    M
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856019004
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856019004
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 3600RPM E377 TEFC 460V 143T 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought