Motion
145TTTN6521BA

LEESON ELECTRIC
145TTTN6521BA

Severe Duty Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739559
MFR #145TTTN6521BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTTN6521BA

Severe Duty Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739559
MFR #145TTTN6521BA

Mfr description
2HP 3600RPM E466 TENV 230/460V 145T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    6.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.43
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    68 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3500 rpm
  • Description Keyword
    2 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Features
    UL recognized component listing and CSA certification ensures the product is safe for use. Class F Insulation protects motor for a maximum temperature rating. Cast iron and streel frame construction for durability. Internal corrosion protection extends motor life.
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.0/2.5 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856019110
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856019110
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)