Motion
143TTTN6501BA

LEESON ELECTRIC
143TTTN6501BA

Severe Duty Motor - 1-1/2 hp, 3600 rpm, 3 ph, 460 V, 143T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739560
MFR #143TTTN6501BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTTN6501BA

Severe Duty Motor - 1-1/2 hp, 3600 rpm, 3 ph, 460 V, 143T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739560
MFR #143TTTN6501BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Motor Length Less Shaft
    5.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    10.43
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    59 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Chemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3460 rpm
  • Description Keyword
    1.50 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Features
    UL recognized component listing and CSA certification ensures the product is safe for use. Class F Insulation protects motor for a maximum temperature rating. Cast iron and streel frame construction for durability. Internal corrosion protection extends motor life.
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.0 A
  • Full Load Current
    2.00 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    L
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856019165
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856019165
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 3600RPM E651 TENV 460V 143T 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought