Specifications
Dimensions
- Drive End Bearing Size6319
- Frame Size445
- Opposite Drive End Bearing Size6317
- Overall Length C Dimension50.79 in
- Service Factor1.15
- Shaft Diameter3.3750 in
- Weight2066 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1188 rpm
- Description Keyword125 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps142.0 A
- Full Load Current142.00 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating44
- KVA CodeG
- kW93 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856002600
- Motor Horsepower125 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet125 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 445T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Or Inverter
- Synchronous Rpm1200 rpm
- Technical Specifications125 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 445T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856002600
- Wiring Diagram
Overview
Mfr description
125HP 1200RPM GT1050 TEFC 460V 445T 3PH
- Meets or exceeds NEMA Premium® efficiencies NEMA Premium® models are in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque, 1.0 SF
- 1.15 Service Factor
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- UL Recognized, CSA Certified and CE Mark
- Will become build-up item when current stock is gone