Specifications
Dimensions
- Drive End Bearing Size6212
- Frame Size326
- Opposite Drive End Bearing Size6212
- Overall Length C Dimension32.44 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight669 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3568 rpm
- Description Keyword50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps44.5 A
- Full Load Current43.50 A
- Full Load Efficiency93 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW37.30 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856002259
- Motor Horsepower50 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet50 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 326TS Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodWye Start Delta Run Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications50 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 326TS Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856002259
- Wiring Diagram
Overview
Mfr description
50HP 3600RPM GT1136 TEFC 575V 326TS 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- Will become build-up when current stock is gone