Motion
447TTFC6039AA

LEESON ELECTRIC
447TTFC6039AA

General Purpose Motor - 200 hp, 1800 rpm, 3 ph, 575 V, 447 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739610
MFR #447TTFC6039AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
447TTFC6039AA

General Purpose Motor - 200 hp, 1800 rpm, 3 ph, 575 V, 447 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739610
MFR #447TTFC6039AA

Mfr description
200HP 1800RPM GT1155 TEFC 575V 447T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Suitable for 10:1 CT 60 minutes duty, otherwise 2:1 CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Frame Size
    447
  • Opposite Drive End Bearing Size
    6317
  • Overall Length C Dimension
    55.91 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2369 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1790 rpm
  • Description Keyword
    200 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    179.0 A
  • Full Load Current
    180.00 A
  • Full Load Efficiency
    96.2 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    149 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856002747
  • Motor Horsepower
    200 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    200 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 447T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    200 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 447T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856002747
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)