Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size145
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension14.87 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight50 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM3510 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Capacitor Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps13.1-11.8 A
- Full Load Current13.10–11.80 A
- Full Load Efficiency84 %
- Insulation ClassB
- IP Rating43
- KVA CodeH
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856008800
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage208-230 V
- Mounting TypeRigid Base
- NEMA Design ClassL
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Spec Sheet3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 145T Frame, TEFC
- Standards MetCSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 145T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856008800
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)