Motion
182TBFR5301AE

LEESON ELECTRIC
182TBFR5301AE

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739621
MFR #182TBFR5301AE
Price$1,703.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TBFR5301AE

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739621
MFR #182TBFR5301AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,703.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182
  • Motor Length Less Shaft
    10.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.81 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    57 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3520 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    24.6/13.9-12.3 A
  • Full Load Current
    24.60 / 13.90–12.30 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    H
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008824
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 182T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 182T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856008824
  • Wiring Diagram

Overview

Mfr description
3HP 3600RPM I206 TEFC 115/208-230V 182T
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought