Motion
213TBFW7026AB

MARATHON ELECTRIC
213TBFW7026AB

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1749 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739623
MFR #213TBFW7026AB
Price$2,228.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TBFW7026AB

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1749 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739623
MFR #213TBFW7026AB

Mfr description
5HP 1800RPM I216 TEFC 208-230V 213T 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept flange kit, see accessory section
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,228.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213
  • Motor Length Less Shaft
    9.65 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    18.73 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    106 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1749 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    24.5-22.0-22.0 A
  • Full Load Current
    24.50–22.00 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    G
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008879
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 213T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 213T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)