Motion
145TBFR5336AF

LEESON ELECTRIC
145TBFR5336AF

Definite Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739626
MFR #145TBFR5336AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBFR5336AF

Definite Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739626
MFR #145TBFR5336AF

Mfr description
2HP 1800RPM I702 TEFC 115/230V 145T 1PH
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty Manual reset thermal protector Will accept flange kit, see accessory section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    14.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    52 lbs

Details

  • 2D Drawing
  • Base RPM
    1740 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.8/9.4 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043498
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856043498
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)