Motion
56B34F5312K

LEESON ELECTRIC
56B34F5312K

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56HC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04739629
MFR #56B34F5312K
Price$1,038.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5312K

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56HC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04739629
MFR #56B34F5312K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,038.55/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3200 in, 338.32 mm
  • Overall Length C Dimension
    13.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    42 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermal Protection Prevents Dangerous Overheating That Causes Motor Failure.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Double-Shielded Bearings Extend The Service Life Of The Motor.;High Service Factor Rating (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Pressure Washer
  • Assembly Box Mounting
    F3
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    Pressure Washer Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56HC Frame, TEFC
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.5/8.7 A
  • Full Load Efficiency
    80.5 %
  • Full Load Torque
    2.97 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    K615
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043528
  • Model
    56B34F5312K
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CSA
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    722856043528
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Overview

Mfr description
2HP 3600RPM K615 TEFC 115/230V 56HC 1PH
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty Manual reset thermal protector 56H, 143T, and 145T combination base with 12 mounting holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought