Motion
254TTFNA14103AA

LEESON ELECTRIC
254TTFNA14103AA

General Purpose Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 875 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739632
MFR #254TTFNA14103AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
254TTFNA14103AA

General Purpose Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 875 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739632
MFR #254TTFNA14103AA

Mfr description
5HP 900RPM L412A TEFC 230/460V 254T 3PH
  • Frame constructions are heavy gauge steel or Aluminum, as noted
  • Nameplated 60/50 hertz at next lowest horsepower
  • Motor will accept a C-face kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254
  • Motor Length Less Shaft
    10.50 in
  • Opposite Drive End Bearing Size
    6210
  • Overall Length C Dimension
    23.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    280 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers, Compressors, Conveyors, Dusty, Fans, Industrial Machinery Installed in Damp or Dirty Environments, Pumps
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    875 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    15.0/7.5 A
  • Full Load Current
    15.00 / 7.50 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    F
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856014511
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 3 phase, 900 RPM, 230/460 V, 254T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 3 phase, 900 RPM, 230/460 V, 254T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856014511
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)