Motion
71T11FH5376A

LEESON ELECTRIC
71T11FH5376A

IEC Frame Motor - 0.19 kW, 1200 rpm, 3 ph, 230/460 V, 71 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1120 rpm Base, B3 Flange Mount, Continuous Duty
MI ITEM #04739680
MFR #71T11FH5376A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
71T11FH5376A

IEC Frame Motor - 0.19 kW, 1200 rpm, 3 ph, 230/460 V, 71 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1120 rpm Base, B3 Flange Mount, Continuous Duty
MI ITEM #04739680
MFR #71T11FH5376A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    71
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    9.44 in
  • Shaft Diameter
    14 mm
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1120 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    64 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026163
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    B3 Flange
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856026163

Overview

Mfr description
1/4HP 1200RPM R302 TEFC 230/460V 71 3PH
  • Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger Top Mounted/Oversized gasketed terminal box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought