Motion
80T17FH5326A

LEESON ELECTRIC
80T17FH5326A

IEC Frame Motor - 0.56 kW, 1800 rpm, 3 ph, 230/460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1690 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739686
MFR #80T17FH5326A
Price$617.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
80T17FH5326A

IEC Frame Motor - 0.56 kW, 1800 rpm, 3 ph, 230/460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1690 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739686
MFR #80T17FH5326A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    80
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.10 in
  • Shaft Diameter
    19 mm
  • Weight
    23 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Fans, Pumps
  • Assembly Box Mounting
    F3
  • Base RPM
    1690 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    74 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026248
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    6204
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856026248
  • Wiring Diagram

Overview

Mfr description
3/4HP 1800RPM R310 TEFC 230/460V 80 3PH
  • Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger Top Mounted/Oversized gasketed terminal box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought