Motion
R381
IEC Frame AC Motor - 0.18 kW, 1800 rpm, 3 ph, 200/400//230/460 V, 63 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, B3-B5 Flange / Rigid Base Mount, Inverter Duty
Mi Item #04739713
MFR #R381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.18 kW, 1800 rpm, 3 ph, 200/400//230/460 V, 63 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, B3-B5 Flange / Rigid Base Mount, Inverter Duty
Mi Item #04739713
MFR #R381

Mfr description
1/4HP 1800RPM R381 TEFC 230/460V 63 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    63
  • Service Factor
    1.15
  • Shaft Diameter
    11 mm
  • Weight
    11 lbs

Details

  • Applications
    Compressors, Conveyors, Fans, Pumps
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    68.00 %
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    0.18 kW
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    B3-B5 Flange / Rigid Base
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856027238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)