Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size80
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension11.10 in
- Shaft Diameter19 mm
- Weight21 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1130 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Efficiency72 %
- Insulation ClassF
- IP Rating55
- KVA CodeH
- kW0.37 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856027306
- Motor Horsepower1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6204
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856027306
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)