Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size80
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension11.10 in
- Shaft Diameter19 mm
- Weight23 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1690 rpm
- Description Keyword0.75 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Efficiency74 %
- Insulation ClassF
- IP Rating55
- KVA CodeH
- kW0.56 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856027320
- Motor Horsepower3/4 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6204
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856027320
- Wiring Diagram
Overview
Mfr description
3/4HP 1800RPM R390 TEFC 230/460V 80 3PH
- Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box